Shop All Plastic Angles
Zoro Select
Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi
Mfr # BULK-PA-PVC-8
Zoro # G1940667
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 7,200 psi
- Material PVC Type 1
- Color Gray
- Degree/Bend 90
- Temp. Range -20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PA-PVC-8
- Zoro # G1940667
- UPC # 193005442200
- Country of Origin China
- Category Plastic Angles
Dimensions
Length | 6 ft |
Leg Length | 1 1/2 in x 1 1/2 in |
Plastic Length | 6 ft |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 6 ft, Plastic Thickness 0.125 in, Leg Length 1 1/2 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PC-588)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-16)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-6)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-13)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- Zoro Select Plastic Angles