Shop All Plastic Angles
Zoro Select
Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi
Mfr # BULK-PA-PVC-56
Zoro # G1943281
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 7,200 psi
- Material PVC Type 1
- Color Gray
- Degree/Bend 90
- Temp. Range -20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PA-PVC-56
- Zoro # G1943281
- UPC # 193005443948
- Country of Origin China
- Category Plastic Angles
Dimensions
Length | 1 ft |
Leg Length | 3/4 in x 1 1/2 in |
Plastic Length | 1 ft |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 1 ft, Plastic Thickness 0.08 in, Leg Length 3/4 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/2 in W (18H.5-12)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-1)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJC8)
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth (1UNJ1)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-5)
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 120 in L, 0.08 in T, 7,450 psi, Smooth (6MDL3)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-18)
- Zoro Select Plastic Angles