Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 8 ft. L, 5/8" Dia.
Mfr # 22JM60
Zoro # G1979321
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Diameter Tolerance -0/+.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM60
- Zoro # G1979321
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 8 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Diameter | 5/8 in |
Plastic Length | 8 ft |
Nominal Size | 5/8 in dia x 8 ft L |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Diameter 5/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.375-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/16" Dia. (2XPC5)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2" Dia. (BULK-PT-PC-40)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2-1/8" Dia. (1NMW7)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- Zoro Select Plastic Rods