Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 8 ft. L, 1-1/8" Dia.
Mfr # 22JM44
Zoro # G7179977
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Max. Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM44
- Zoro # G7179977
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/8" |
Length | 8 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 1/8 in dia x 8 ft L |
Plastic Length | 8 ft |
Plastic Diameter | 1 1/8 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 24 in W, 9 3/4 in D, Checker Plate (20188R100-TRD2)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-34)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1UXD3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-232)
- Zoro Select Plastic Rods