Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 5 ft. L, 7/8" Dia.
Mfr # 69650127
Zoro # G5575040
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Diameter Tolerance +/-0.0125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69650127
- Zoro # G5575040
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Diameter | 7/8" |
Length | 5 ft. |
Diameter Tolerance | +/-0.0125 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 7/8 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 5 ft |
Nominal Size | 7/8 in dia x 5 ft L |
Plastic Diameter Tolerance | +/-0.0125 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 7/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Poly Film 12X400Ft .75Mil Clr (CF00712-0400C)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- Zoro Select Plastic Rods