Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 5 ft. L, 1-1/8" Dia.
Mfr # 69653127
Zoro # G5650342
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Diameter Tolerance +/-0.0125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69653127
- Zoro # G5650342
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Diameter | 1-1/8" |
Length | 5 ft. |
Diameter Tolerance | +/-0.0125 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +/-0.0125 in |
Plastic Length | 5 ft |
Nominal Size | 1 1/8 in dia x 5 ft L |
Plastic Diameter | 1 1/8 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1239_12_12)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1215_24_0)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRCE-1.125-1)
- Zoro Select Plastic Rods