Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 4 ft. L, 1/4" Dia.
Mfr # 22JM49
Zoro # G2983779
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Min. Temp. (F) 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM49
- Zoro # G2983779
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 1/4 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Nominal Size | 1/4 in dia x 4 ft L |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.093" Thick (BULK-PS-PC-577)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Black (ZUSA-XPE-80)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/4" Dia. (22JM41)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 3/8" Dia. (69659127)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- Zoro Select Plastic Rods