Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia.
Mfr # 22JM39
Zoro # G6812881
original price:
$53.92
8% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Min. Temp. (F) 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM39
- Zoro # G6812881
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in dia x 4 ft L |
Plastic Diameter | 1 1/2 in |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT White HDPE Plastic Bar 12" L, 1-1/2" W (BULK-PS-PE-117)
- Zoro Select Plastic Rods