Shop All Plastic Rods
Zoro Select
Gray PVC Rod Stock 10 ft. L, 3/8" Dia.
Mfr # 64555127
Zoro # G6038352
Sold in multiples of 10 for $78.50
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$78.50
Free 30-Day Returns
Key Features
- Material PVC
- Type Thermoplastic
- Color Gray
- Tensile Strength (PSI) 9000
- Standards ASTM D1784, Flammability D 635, UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 64555127
- Zoro # G6038352
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 10 ft. |
Diameter Tolerance | +/-0.0125 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 10 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/8 in |
Plastic Diameter Tolerance | +/-0.0125 in |
Nominal Size | 3/8 in dia x 10 ft L |
Description
Rod Stock, PVC Type 1, Grade Standard, Plastic Length 10 ft, Plastic Diameter 3/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 9,000 psi, Impact Strength 2.2 ft-lb/in, Plastic Hardness 74D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-309)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. (G15-TRCE-.625-1)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (66139104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- Zoro Select Plastic Rods