Shop All Plastic Sheets
Zoro Select
Gray PVC Perforated Sheet 96" L x 48" W x 0.125" Thick
Mfr # PP125125R188S-48X96
Zoro # G1981618
product price: $283.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Plastic Material PVC
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PP125125R188S-48X96
- Zoro # G1981618
- Country of Origin India
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96 in |
Width | 48 in |
Hole Dia. | 0.125 in |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.500 in |
Plastic Length Tolerance | +/-0.500 in |
Hole Diameter | 1/8 in |
Plastic Width Tolerance | +/-0.500 in |
Description
Perforated Sheet, PVC Type 1, Grade Standard, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.125 in, Gray, Hole Diameter 1/8 in, Open Area 40 Percent, Center Spacing 3/16 in, Hole Shape Round, Hole Pattern Staggered, Shape Perforated Sheets, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 3" W (HTSQ/33125-48)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.125" Thick (1ZAA6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/8" Thick (BULK-PS-PC-30)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-PVC-415)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.188" Thick (BULK-PS-UHMW-900)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (BULK-PS-UHMW-78)
- Zoro Select Plastic Sheets