Shop All Plastic Sheets
Zoro Select
Gray PVC Perforated Sheet 32" L x 48" W x 0.250" Thick
Mfr # PP250500R688S-48X32
Zoro # G2925851
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 32"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PP250500R688S-48X32
- Zoro # G2925851
- Country of Origin India
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 32" |
Length | 32 in |
Length Tolerance | +/-0.250 in |
Hole Dia. | 0.5 in |
Width | 48 in |
Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.250 in |
Hole Diameter | 1/2 in |
Description
Perforated Sheet, PVC Type 1, Grade Standard, Plastic Length 32 in, Plastic Width 48 in, Plastic Thickness 0.25 in, Gray, Hole Diameter 1/2 in, Open Area 48 Percent, Center Spacing 11/16 in, Hole Shape Round, Hole Pattern Staggered, Shape Perforated Sheets, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-7)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (1UNN7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- ZORO SELECT Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PCT-125)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- Zoro Select Plastic Sheets