Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick
Mfr # BULK-PS-PCT-131
Zoro # G3729591
product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.236"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-131
- Zoro # G3729591
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 96" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 2" W, 1 ft. (8244)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- M-D M-D Aluminum Sheet, Small Holes, 84160, 36"L x 36"W x 1/50" Thick, Silver (84160)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1YZW8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PC-383)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PC-135)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (BULK-PS-PCT-13)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- Zoro Select Plastic Sheets