Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick
Mfr # BULK-PS-PCT-125
Zoro # G2242908
product price: $100.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-125
- Zoro # G2242908
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A (BULK-RS-E70MIL-19)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-11)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-123)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PCT-126)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- Zoro Select Plastic Sheets