Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick
Mfr # BULK-PS-PCT-130
Zoro # G6667123
original price:
$171.08
14% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.236"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-130
- Zoro # G6667123
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 48" |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. (00R.188-72)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-123)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- ZORO SELECT Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PCT-125)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMW-486)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- Zoro Select Plastic Sheets