Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Plastic Sheet Stock 48" L x 6" W x 1/8" Thick
Mfr # BULK-PS-PCT-53
Zoro # G300399221
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 6"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-53
- Zoro # G300399221
- UPC # 193005067274
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 48" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 6 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet Stock, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT Viton Sheet, 75A, 24"x12"x0.125", White (BULK-RS-V75FDA-39)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83010)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-UHMW-72)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PP-586)
- ZORO SELECT Gray Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (PS-CACT-121)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-CAC-461)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (PS-PC-SR-181)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- Zoro Select Plastic Sheets