Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Plastic Sheet Stock 48" L x 4" W x 1/4" Thick
Mfr # BULK-PS-PCT-74
Zoro # G200399253
original price:
$19.00
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 4"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-74
- Zoro # G200399253
- UPC # 193005066932
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Nominal Size | 4 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Plastic Sheet Stock, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 11/64" H, 50 ft L, 1/4" W (X1001-50)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/4 ID, Pk10 (25250)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.010" Thick (G15-10F-12X12)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAY5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-CAC-333)
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ET-5)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.020" Thick (G15-20F-12X24)
- Zoro Select Plastic Sheets