Shop All Plastic Sheets
Zoro Select
Gray Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick
Mfr # BULK-PS-PCT-14
Zoro # G400399220
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCT-14
- Zoro # G400399220
- UPC # 193005067335
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 32" W x 3/8" Thick (BULK-PS-PE-449)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-37)
- VISUAL WORKPLACE Vinyl-Green, 16"X 50 (20-1600-1650-614)
- ZORO SELECT Neoprene Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-N70-7)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.125" Thick (1NLL2)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 16" W x 1/4" Thick (BULK-PS-UHMW-450)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-43)
- ZORO SELECT Green HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM90)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/8" Thick (BULK-PS-NYL-97)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- Zoro Select Plastic Sheets