Shop All Plastic Angles
Zoro Select
Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi
Mfr # BULK-PA-PC-10
Zoro # G1939319
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 9,700 psi
- Material Polycarbonate
- Color Gray
- Thickness 0.05 in
- Degree/Bend 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PA-PC-10
- Zoro # G1939319
- UPC # 193005444297
- Country of Origin China
- Category Plastic Angles
Dimensions
Length | 3 ft |
Leg Length | 1/2 in x 1/2 in |
Plastic Length | 3 ft |
Description
Angle Stock, Polycarbonate, Standard, Plastic Length 3 ft, Plastic Thickness 0.05 in, Leg Length 1/2 in x 1/2 in, Gray, 90 Degrees , Plastic Clarity Clear, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -40 Degrees F, Maximum Temperature 240 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 3 Ft L (2EXJ1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 12 x 12 In (SB-6061-0500-12-12)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-3)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- PROFESSIONAL PLASTICS Gray PVC 7 L (PPVCGY.500X.500X.080-10)
- Zoro Select Plastic Angles