Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 3 ft L, 3/8 in Dia.
Mfr # BULK-PR-CPVC-5
Zoro # G000389003
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Impact Strength (Lbs.) 1.2 ft-lb/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-5
- Zoro # G000389003
- UPC # 193005102296
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.037/-0.029 in |
Plastic Length | 3 ft |
Nominal Size | 3/8 in dia x 3 ft L |
Plastic Diameter | 3/8 in |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Assortment, 13 PC, Grade: Not Rated (44812)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/8" Dia. (2XMR2)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia. (BULK-PT-PC-16)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- Zoro Select Plastic Rods