Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia.
Mfr # BULK-PR-CPVC-25
Zoro # G500389022
original price:
$31.45
7% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Min. Temp. (F) 30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-25
- Zoro # G500389022
- UPC # 193005102449
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 1/4 in |
Length | 3 ft |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.001/-0.039 in |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x96)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 6" W (BULK-PS-UHMW-326)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69635104)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- Zoro Select Plastic Rods