Shop All Plastic Rods
Zoro Select
Gray CPVC Plastic Rod 1 ft L, 6 in Dia.
Mfr # BULK-PR-CPVC-58
Zoro # G300389147
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Type Standard
- Color Gray
- Tensile Strength (PSI) 7,500 psi
- Min. Temp. (F) 30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-CPVC-58
- Zoro # G300389147
- UPC # 193005102692
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 6 in |
Length | 1 ft |
Plastic Length | 1 ft |
Plastic Diameter | 6 in |
Nominal Size | 6 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.134/-0.053 in |
Description
Plastic Rod, CPVC, Grade Standard, Plastic Length 1 ft, Plastic Diameter 6 in, Gray, Plastic Clarity Opaque, Minimum Temperature 30 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/4" Thick (PS-UHMW-RCY-6)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC31634)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia. (BULK-PR-CPVC-13)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1-1/4" Dia. (69626104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- Zoro Select Plastic Rods