Shop All Plastic Sheets
Zoro Select
Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick
Mfr # PS-CACT-24
Zoro # G8081648
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-24
- Zoro # G8081648
- UPC # 193005443474
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-33)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 2" Thick (BULK-PS-AC-167)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-UHMW-18)
- ZORO SELECT White Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick (PS-CACC-96)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT White Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-18)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PE-382)
- Zoro Select Plastic Sheets