Shop All Plastic Sheets
Zoro Select
Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick
Mfr # PS-CACT-27
Zoro # G8080248
original price:
$85.00
5% off
new price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-27
- Zoro # G8080248
- UPC # 193005443443
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length | 48" |
Width | 24" |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1-1/4" Thick (BULK-PS-AC-1459)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-XPE-43)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-PP-3)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.250" Thick (1UTT9)
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick (PS-UHMW-RCY-21)
- Zoro Select Plastic Sheets