Shop All Grating Clips
Zoro Select
Grating Clip, Square, 2 Bar H, PK25
Mfr # ZSSGG1E
Zoro # G2391812
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- For Screw Size 1/4 in
- Includes 1/4"-20 Hex Head Cap Screw
- Fits Grating Opening Size 1 in
- Meets/Exceeds ASTM A-240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSSGG1E
- Zoro # G2391812
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 2 in |
Details
Item | Grating Clip |
Type | Square |
Includes | 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM A-240 |
Fits Support Thickness | 1/4 to 3/4 in |
Application | Fastens 1 1/2 in Square Mesh Fiberglass Grating To Structural Shapes |
Material | 316 stainless steel |
Fits Bearing Bar Spacing | 2 x 2 in |
Description
Grating Clip, Square, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 2 x 2 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK25 (FSSGG-1C)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- Zoro Select