Shop All Grating Clips
Zoro Select
Grating Clip, Square, 1 1/2 H, PK50
Mfr # YSSGG-1C
Zoro # G0675595
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- For Screw Size 1/4 in
- Meets/Exceeds ASTM A-240
- Fits Bearing Bar Spacing 1 1/2 x 1 1/2 in
- Fits Support Thickness 1/4 to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # YSSGG-1C
- Zoro # G0675595
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Bearing Bar Height | 1 1/2 in |
For Screw Size | 1/4 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | Square |
Meets/Exceeds | ASTM A-240 |
Fits Bearing Bar Spacing | 1 1/2 x 1 1/2 in |
Fits Support Thickness | 1/4 to 3/4 in |
Material | 316 stainless steel |
Application | Fastens 1 1/2 in Square Mesh Fiberglass Grating To Structural Shapes |
Includes | 1/4"-20 Hex Head Cap Screw |
Description
Grating Clip, Square, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 1/2 in, Fits Bearing Bar Spacing 1 1/2 x 1 1/2 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-243)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 1.000" Thick (1YYN6)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Pink (5GCW4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 3/4 in Thick, Charcoal (5GDK3)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK25 (FSSGG-1A)
- ZORO SELECT Grating Clip, Connector, 1 1/2 Bar H, PK10 (WGP-1/GG-1C)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- Zoro Select