Shop All Grating Clips
Zoro Select
Grating Clip, Mount, 1-2 Bar H, PK20
Mfr # SSGM 1/2 x3
Zoro # G1809631
product price: $412.99
/pk 20, $20.65/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grating Mount
- For Screw Size 1/2 in
- Material 316 stainless steel
- Fits Bearing Bar Height 1 to 2 in
- Fits Bearing Bar Spacing 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSGM 1/2 x3
- Zoro # G1809631
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/2 in |
Fits Bearing Bar Height | 1 to 2 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | Grating Mount |
Material | 316 stainless steel |
Fits Bearing Bar Spacing | 1 in |
Meets/Exceeds | ASTM A-240 |
Includes | 1/2 in Threaded Stud |
Application | Fastens To Grating Surface As A Stable Base That Other Devices Can Be Mounted On |
Description
Grating Clip, Grating Mount, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 to 2 in, Fits Bearing Bar Spacing 1 in, Fits Support Thickness -, Fits Grating Opening Size 1 in, For Screw Size 1/2 in, Meets/Exceeds ASTM A-240, Includes 1/2 in Threaded Stud, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 1/4 In Dia x 1 Ft L (2EXG6)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1B)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876010)
- Zoro Select