Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 1 Bar H, PK25
Mfr # FSSGG-1A
Zoro # G2498352
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Includes 1/4"-20 Hex Head Cap Screw
- For Screw Size 1/4 in
- Fits Bearing Bar Height 1 in
- Fits Bearing Bar Spacing 3/4 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FSSGG-1A
- Zoro # G2498352
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | G-Clip |
Includes | 1/4"-20 Hex Head Cap Screw |
Fits Bearing Bar Spacing | 3/4 to 1 in |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Fits Support Thickness | 1/4 to 3/4 in |
Meets/Exceeds | ASTM A-240 |
Material | 316 stainless steel |
Description
Grating Clip, G-Clip, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 in, Fits Bearing Bar Spacing 3/4 to 1 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.004", Pk20 (MSD004-20)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50 (WSSGG1D)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1A)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876050)
- Zoro Select