Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 1 3/4 In Bar H, PK50
Mfr # WGG-2D
Zoro # G0333995
original price:
$177.99
10% off
new price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Application Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
- Fits Support Thickness 3/4 to 1-1/4 in
- Finish Galvanized
- Fits Grating Opening Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGG-2D
- Zoro # G0333995
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 3/4 in |
Details
Item | Grating Clip |
Type | G-Clip |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Fits Support Thickness | 3/4 to 1-1/4 in |
Finish | Galvanized |
Material | Carbon Steel |
Includes | 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM B-695 |
Fits Bearing Bar Spacing | 1 in |
Description
Grating Clip, G-Clip, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1 3/4 in, Fits Bearing Bar Spacing 1 in, Fits Support Thickness 3/4 to 1-1/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM B-695, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x6", 70A (BULK-RS-SBR75-149)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green (878800)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7319_72_0)
- ZORO SELECT Grating Clip, G-Clip, 1 1/4 H, PK50, Material: Carbon Steel (WGG-2B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2C)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50 (WSSGG1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- Zoro Select