Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 1 3/4 H, PK50
Mfr # XSSGG1D
Zoro # G2027925
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Meets/Exceeds ASTM A-240
- Fits Bearing Bar Spacing 3/4 to 1 in
- Fits Support Thickness 1/4 to 3/4 in
- Fits Grating Opening Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XSSGG1D
- Zoro # G2027925
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 3/4 in |
Details
Item | Grating Clip |
Type | G-Clip |
Meets/Exceeds | ASTM A-240 |
Fits Bearing Bar Spacing | 3/4 to 1 in |
Fits Support Thickness | 1/4 to 3/4 in |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Material | 316 stainless steel |
Includes | 1/4"-20 Hex Head Cap Screw |
Description
Grating Clip, G-Clip, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 3/4 in, Fits Bearing Bar Spacing 3/4 to 1 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (20r.875-36)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSGTR)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1E)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (F10GSC)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK50 (WSSGG1E)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- Zoro Select