Shop All Grating Clips
Zoro Select
Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50
Mfr # WSSGG1D
Zoro # G2513996
product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G-Clip
- Meets/Exceeds ASTM A-240
- Fits Support Thickness 1/4 to 3/4 in
- Application Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
- Includes 1/4"-20 Hex Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WSSGG1D
- Zoro # G2513996
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 1 3/4 in |
For Screw Size | 1/4 in |
Details
Item | Grating Clip |
Type | G-Clip |
Meets/Exceeds | ASTM A-240 |
Fits Support Thickness | 1/4 to 3/4 in |
Application | Fastens Grating To A Horizontal-Facing Steel Structural Member Edge |
Includes | 1/4"-20 Hex Head Cap Screw |
Fits Bearing Bar Spacing | 3/4 to 1 in |
Material | 316 stainless steel |
Description
Grating Clip, G-Clip, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 3/4 in, Fits Bearing Bar Spacing 3/4 to 1 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (20531_36_0)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879080)
- ZORO SELECT Grating Clip, G-Clip, 1 1/4 H, PK50, Material: Carbon Steel (WGG-2B)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- Zoro Select