Shop All Grating Clips
Download CAD Files
Zoro Select
Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK
Mfr # RSSGC-1E
Zoro # G2954262
CAD Available
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Mesh
- Includes 1/4"-20 Hex Head Cap Screw
- Meets/Exceeds ASTM A-240
- Fits Support Thickness 1/4 to 3/4 in
- Fits Bearing Bar Spacing 3/8 to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSSGC-1E
- Zoro # G2954262
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 2 in |
For Screw Size | 1/4 in |
Details
Item | Grating Clip |
Type | Close Mesh |
Includes | 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM A-240 |
Fits Support Thickness | 1/4 to 3/4 in |
Fits Bearing Bar Spacing | 3/8 to 3/4 in |
Application | Fastens Close-Mesh Grating To Structural Shapes |
Material | 316 stainless steel |
Description
Grating Clip, Close Mesh, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 2 in, Fits Bearing Bar Spacing 3/8 to 3/4 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1D)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK50 (WSSGG1E)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876010)
- Zoro Select