Shop All Grating Clips
Zoro Select
Grating Clip, Connector, 1 3/4 Bar H, PK10
Mfr # WGP-2/GG-1D
Zoro # G0644034
product price: $70.99
/pk 10, $7.10/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grating Connector
- Application Fastens Parallel Grating Panels To Each Other
- Finish Galvanized
- Fits Bearing Bar Spacing 1 in
- Includes G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WGP-2/GG-1D
- Zoro # G0644034
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 3/4 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | Grating Connector |
Application | Fastens Parallel Grating Panels To Each Other |
Finish | Galvanized |
Fits Bearing Bar Spacing | 1 in |
Includes | G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM B-695 |
Material | Carbon Steel |
Description
Grating Clip, Grating Connector, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1 3/4 in, Fits Bearing Bar Spacing 1 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM B-695, Includes G-Clip, Stamped Top, Connector, And 1/4 In.-20 Hex Head Cap Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 3/16 In Thick, 1 x 120 In (2FHT2)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0010" Thickness, Pk20 (42101)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5/8 In, 6 Ft (2HHB6)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-PE-217)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Grating Clip, Connector, 1 1/2 Bar H, PK10 (WGP-1/GG-1C)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK50 (WSSGG1C)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1D)
- Zoro Select