Shop All Grating Clips
Zoro Select
Grating Clip, Connector, 1 1/2 Bar H, PK10
Mfr # WGP-1/GG-1C
Zoro # G1035657
original price:
$116.44
22% off
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grating Connector
- Includes G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw
- Finish Galvanized
- Application Fastens Parallel Grating Panels To Each Other
- Fits Grating Opening Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WGP-1/GG-1C
- Zoro # G1035657
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Grating Opening Size | 1 in |
Fits Bearing Bar Height | 1 1/2 in |
For Screw Size | 1/4 in |
Details
Item | Grating Clip |
Type | Grating Connector |
Includes | G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw |
Finish | Galvanized |
Application | Fastens Parallel Grating Panels To Each Other |
Meets/Exceeds | ASTM B-695 |
Material | Carbon Steel |
Fits Bearing Bar Spacing | 1 in |
Description
Grating Clip, Grating Connector, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1 1/2 in, Fits Bearing Bar Spacing 1 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM B-695, Includes G-Clip, Stamped Top, Connector, And 1/4 In.-20 Hex Head Cap Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Grating Clip, Connector, 1 3/4 Bar H, PK10 (WGP-2/GG-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK50 (WSSGG1E)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK25 (FSSGG-1C)
- Zoro Select