Shop All Grating Clips
Zoro Select
Grating Clip, Close Mesh, PK50
Mfr # RSSGC-1B
Zoro # G1000377
product price: $286.99
/pk 50, $5.74/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Mesh
- For Screw Size 1/4 in
- Material 316 stainless steel
- Fits Support Thickness 1/4 to 3/4 in
- Fits Bearing Bar Spacing 3/8 to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSSGC-1B
- Zoro # G1000377
- Country of Origin United States
- Category Grating Clips
Dimensions
For Screw Size | 1/4 in |
Fits Bearing Bar Height | 1 1/4 in |
Fits Grating Opening Size | 1 in |
Details
Item | Grating Clip |
Type | Close Mesh |
Material | 316 stainless steel |
Fits Support Thickness | 1/4 to 3/4 in |
Fits Bearing Bar Spacing | 3/8 to 3/4 in |
Application | Fastens Close-Mesh Grating To Structural Shapes |
Includes | 1/4"-20 Hex Head Cap Screw |
Meets/Exceeds | ASTM A-240 |
Description
Grating Clip, Close Mesh, 316 Stainless Steel, Finish -, Fits Bearing Bar Height 1 1/4 in, Fits Bearing Bar Spacing 3/8 to 3/4 in, Fits Support Thickness 1/4 to 3/4 in, Fits Grating Opening Size 1 in, For Screw Size 1/4 in, Meets/Exceeds ASTM A-240, Includes 1/4 In.-20 Hex Head Cap Screw, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 2x4 Ft (HDP.25X24-48)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1)
- ZORO SELECT Grating Clip, Connector, 1 1/2 Bar H, PK10 (WGP-1/GG-1C)
- ANVIL 281 3/8 BLK CONCRETE WEDGE NUT (0500210612)
- Zoro Select