Shop All Graphite Rods & Tubes
Zoro Select
Graphite Tube, 6" L, Graphite, Black
Mfr # ZUSA-GT-6
Zoro # G104398970
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Tensile Strength 14,500 psi
- Outside Dia. 1 in
- Wall Thickness 0.25 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-GT-6
- Zoro # G104398970
- UPC # 193005138684
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 1/2 in |
Overall Length | 6 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1 in |
Details
Material | Graphite |
Tensile Strength | 14,500 psi |
Item | Graphite Round Tube |
Wall Thickness | 0.25 in |
System of Measurement | Inch |
Shape | Round Tube |
Fabrication | Cast |
Description
Graphite Round Tube, Material Graphite, Inside Diameter 0.5 in, Outside Diameter 1 in, Overall Length 6 in, Tensile Strength 14,500 psi, Wall Thickness 0.25 in, System of Measurement Inch, Fabrication Cast, Shape Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes