Shop All Graphite Rods & Tubes
Zoro Select
Graphite Tube, 6" L, Graphite, Black
Mfr # ZUSA-GT-5
Zoro # G004398971
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Tensile Strength 14,500 psi
- Inside Dia. 3/8 in
- Wall Thickness 0.188 in
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-GT-5
- Zoro # G004398971
- UPC # 193005138677
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Inside Diameter | 0.38 in |
Outside Diameter | 3/4 in |
Overall Length | 6 in |
Details
Material | Graphite |
Tensile Strength | 14,500 psi |
Item | Graphite Round Tube |
Wall Thickness | 0.188 in |
Fabrication | Cast |
System of Measurement | Inch |
Shape | Round Tube |
Description
Graphite Round Tube, Material Graphite, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Overall Length 6 in, Tensile Strength 14,500 psi, Wall Thickness 0.188 in, System of Measurement Inch, Fabrication Cast, Shape Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- NORTON ABRASIVES 20' X 350' Paintable Blue Plastic Sheeting (3723)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/16" Thick x 15" Wide x 15" L (BULK-FGSM-AH-5)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes