Shop All Graphite Rods & Tubes
Zoro Select
Graphite Tube, 6" L, Graphite, Black
Mfr # ZUSA-GT-1
Zoro # G604398968
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Tensile Strength 14,500 psi
- Color Black
- Wall Thickness 1/16 in
- Inside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-GT-1
- Zoro # G604398968
- UPC # 193005138639
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Details
Material | Graphite |
Tensile Strength | 14,500 psi |
Color | Black |
Item | Graphite Tube |
Wall Thickness | 1/16 in |
Description
Graphite Tube, Material Graphite, Tensile Strength 14,500 psi, Wall Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 6 Ft (61F1X6-72)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes