Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/4" Thick
Mfr # BULK-GS-1
Zoro # G4352865
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material Graphite
- Tensile Strength 5,500 psi
- Color Black
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-GS-1
- Zoro # G4352865
- UPC # 193005020620
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Thickness | 0.25 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Color | Black |
Item | Graphite Square Bar |
Max. Temp. | 800 Degrees F |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Shape | Square Bar |
Description
Graphite Square Bar, Material Graphite, Overall Length 12 in, Overall Width 12 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Square Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 6 Ft (2HHY4)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Charcoal (ZUSA-XPE-45)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-6)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- Zoro Select Graphite Sheets