Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-8
Zoro # G4353160
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Material Graphite
- Tensile Strength 5,500 psi
- Color Black
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-8
- Zoro # G4353160
- UPC # 193005020873
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Width | 6 in |
Length | 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Details
Thickness | 0.5 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Color | Black |
Item | Graphite Square Bar |
Max. Temp. | 800 Degrees F |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Shape | Square Bar |
Description
Graphite Square Bar, Material Graphite, Overall Length 6 in, Overall Width 6 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Square Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft (61F.75X6-12)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- USA INDUSTRIALS HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/16"T x 36"W x 36"L (BULK-RS-NFR70-44)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-6)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- Zoro Select Graphite Sheets