Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-5
Zoro # G4337368
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 6 in
- Material Graphite
- Tensile Strength 5,500 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-GS-5
- Zoro # G4337368
- UPC # 193005020668
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Width | 4 in |
Length | 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Thickness | 0.5 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Color | Black |
Item | Graphite Rectangular Bar |
Max. Temp. | 800 Degrees F |
Maximum Temperature | 800 Degrees F |
Shape | Rectangular Bar |
System of Measurement | Inch |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 6 in, Overall Width 4 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/4" Dia. (2XMG1)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873150)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-3)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-6)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- Zoro Select Graphite Sheets