Shop All Graphite Sheets
Zoro Select
Graphite Sheet, Graphite, Black, 1" Thick
Mfr # BULK-GS-3
Zoro # G4353127
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material Graphite
- Tensile Strength 5,500 psi
- Color Black
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-3
- Zoro # G4353127
- UPC # 193005020644
- Country of Origin United States
- Category Graphite Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Thickness | 1 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Color | Black |
Item | Graphite Square Bar |
Max. Temp. | 800 Degrees F |
Shape | Square Bar |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Description
Graphite Square Bar, Material Graphite, Overall Length 12 in, Overall Width 12 in, Thickness 1 in, Tensile Strength 5,500 psi, Shape Square Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-4)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1" Thick (BULK-GS-6)
- Zoro Select Graphite Sheets