Shop All Graphite Rods & Tubes
Zoro Select
Graphite Rod, Graphite, Black, 12" L
Mfr # ZUSA-UT2E-6
Zoro # G704398967
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Diameter 3/4 in
- Tensile Strength 1,850 psi
- Fabrication Extruded
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-UT2E-6
- Zoro # G704398967
- UPC # 193005180294
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Diameter | 3/4 in |
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Details
Material | Graphite |
Tensile Strength | 1,850 psi |
Item | Graphite Rod |
Fabrication | Extruded |
System of Measurement | Inch |
Shape | Rod |
Description
Graphite Rod, Material Graphite, Outside Diameter 3/4 in, Overall Length 12 in, Tensile Strength 1,850 psi, Shape Rod, System of Measurement Inch, Fabrication Extruded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-BHS60-861)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes