Shop All Graphite Rods & Tubes
Zoro Select
Graphite Rod, Graphite, Black, 12" L
Mfr # ZUSA-UT2E-4
Zoro # G804398973
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Diameter 1/2 in
- Tensile Strength 1,850 psi
- Outside Diameter 1/2 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-UT2E-4
- Zoro # G804398973
- UPC # 193005180270
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Diameter | 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 12 in |
Details
Material | Graphite |
Tensile Strength | 1,850 psi |
Item | Graphite Rod |
Shape | Rod |
System of Measurement | Inch |
Fabrication | Extruded |
Description
Graphite Rod, Material Graphite, Outside Diameter 1/2 in, Overall Length 12 in, Tensile Strength 1,850 psi, Shape Rod, System of Measurement Inch, Fabrication Extruded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 1/2ODx3/16InT, 6Ft L (TS2.5X.188-72)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes