Shop All Graphite Rods & Tubes
Zoro Select
Graphite Rod, Graphite, Black, 12" L
Mfr # ZUSA-UT2E-2
Zoro # G700980555
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Diameter 1/4 in
- Material Graphite
- Tensile Strength 1,850 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-UT2E-2
- Zoro # G700980555
- UPC # 193005180256
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Length | 12 in |
Diameter | 1/4 in |
Outside Diameter | 1/4 in |
Overall Length | 12 in |
Details
Material | Graphite |
Tensile Strength | 1,850 psi |
Color | Black |
Item | Graphite Rod |
Fabrication | Extruded |
System of Measurement | Inch |
Shape | Rod |
Description
Graphite Rod, Material Graphite, Outside Diameter 1/4 in, Overall Length 12 in, Tensile Strength 1,850 psi, Shape Rod, System of Measurement Inch, Fabrication Extruded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13225)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes