Shop All Graphite Rods & Tubes
Zoro Select
Graphite Rod, Graphite, Black, 12" L
Mfr # ZUSA-UT2E-1
Zoro # G904398972
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Graphite
- Tensile Strength 1,850 psi
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-UT2E-1
- Zoro # G904398972
- UPC # 193005180249
- Country of Origin United States
- Category Graphite Rods & Tubes
Dimensions
Diameter | 1/8 in |
Details
Material | Graphite |
Tensile Strength | 1,850 psi |
Item | Graphite Rod |
Description
Graphite Rod, Material Graphite, Tensile Strength 1,850 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSABSR-57)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- BLACK SWAN Graphite Packing, 3/32" x 24 (02320)
- Zoro Select Graphite Rods & Tubes