Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1/4" Thick
Mfr # BULK-GS-18
Zoro # G4347204
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Thickness 0.25 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-18
- Zoro # G4347204
- UPC # 193005021122
- Country of Origin United States
- Category Graphite Bars
Dimensions
Width | 1 in |
Length | 12 in |
Overall Width | 1 in |
Overall Length | 12 in |
Details
Thickness | 0.25 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Max. Temp. | 800 Degrees F |
Color | Black |
Item | Graphite Rectangular Bar |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 12 in, Overall Width 1 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- USA INDUSTRIALS PTFE Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PTFE-196)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (26161_48_0)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15 (17550)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- Zoro Select Graphite Bars