Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-24
Zoro # G4352040
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Thickness 0.5 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-24
- Zoro # G4352040
- UPC # 193005021276
- Country of Origin United States
- Category Graphite Bars
Dimensions
Width | 1 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Thickness | 0.5 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Max. Temp. | 800 Degrees F |
Color | Black |
Item | Graphite Rectangular Bar |
Shape | Rectangular Bar |
System of Measurement | Inch |
Maximum Temperature | 800 Degrees F |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 12 in, Overall Width 1 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- ZORO SELECT Slotted Shim 3 x 3" x 0.005", Pk20 (36D735)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- Zoro Select Graphite Bars