Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1/2" Thick
Mfr # BULK-GS-20
Zoro # G4339066
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Thickness 0.5 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-20
- Zoro # G4339066
- UPC # 193005021146
- Country of Origin United States
- Category Graphite Bars
Dimensions
Width | 1/2 in |
Length | 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Thickness | 0.5 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Max. Temp. | 800 Degrees F |
Color | Black |
Item | Graphite Rectangular Bar |
Maximum Temperature | 800 Degrees F |
Shape | Rectangular Bar |
System of Measurement | Inch |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 6 in, Overall Width 1/2 in, Thickness 0.5 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- ZORO SELECT Oil Hard Drill Rod, O1, #16, 0.175 In (O1D#166)
- ONLINEMETALS 0.25" Aluminum Hex Bar 2011-T3-Cold Finish (7977)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In (22195)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- Zoro Select Graphite Bars