Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1" Thick
Mfr # BULK-GS-27
Zoro # G4351340
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Thickness 1 in
- Material Graphite
- Tensile Strength 5,500 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-GS-27
- Zoro # G4351340
- UPC # 193005021337
- Country of Origin United States
- Category Graphite Bars
Dimensions
Width | 1 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Thickness | 1 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Color | Black |
Max. Temp. | 800 Degrees F |
Item | Graphite Rectangular Bar |
Maximum Temperature | 800 Degrees F |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 12 in, Overall Width 1 in, Thickness 1 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Rubber Strip, Gum, 1/16"Thick, 36"x4", 40A (BULK-RS-NAT40-328)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length - Black (20-109)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- Zoro Select Graphite Bars