Shop All Graphite Bars
Zoro Select
Graphite Bar, Graphite, Black, 1" Thick
Mfr # BULK-GS-25
Zoro # G4344578
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Thickness 1 in
- Material Graphite
- Tensile Strength 5,500 psi
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-GS-25
- Zoro # G4344578
- UPC # 193005021306
- Country of Origin United States
- Category Graphite Bars
Dimensions
Width | 1 in |
Length | 3 in |
Overall Width | 1 in |
Overall Length | 3 in |
Details
Thickness | 1 in |
Material | Graphite |
Tensile Strength | 5,500 psi |
Max. Temp. | 800 Degrees F |
Color | Black |
Item | Graphite Rectangular Bar |
System of Measurement | Inch |
Maximum Temperature | 800 Degrees F |
Shape | Rectangular Bar |
Description
Graphite Rectangular Bar, Material Graphite, Overall Length 3 in, Overall Width 1 in, Thickness 1 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/4" Thick (BULK-GS-18)
- Zoro Select Graphite Bars